Flat Shipping at $44.99

TENSABARRIER 890U-1P-1P-1P-MAX-NO-YCX-C Slimline Post, Steel, Satin Brass, 38 Inch Post Height, 2 Inch Post Dia

Item: CU6JFG
Model: 890U-1P-1P-1P-MAX-NO-YCX-C
Cross Ref: 44ZW40
Check Availability
In Stock

Get it by Monday, Aug 24

$44.99 Flat Shipping $44.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$311.65
5% off
$296.07/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Base
Ada Compliant Yes
Base Dia. 14"
Base Finish Polished Chrome
Base Material Cast Iron
Base Type Standard
Belt Color Yellow
Belt Length 13 ft.
Belt Message Cleaning In Progress
Belt Width 2"
Cassette Configuration Detachable
Color Satin Brass
Display Qty 1
Finish Universal
Height Adjustability Fixed Height
Indoor/outdoor Indoor
Message Cleaning In Progress
Message Color Black
No. Of Belts 1
Post Dia. 2"
Post Finish Polished Chrome
Post Height 38"
Post Material Metal Alloy
Resistance Properties Weather Resistant

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 9.9000
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies