-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Boltless Shelving Add-On Unit |
---|---|
Beam Capacity | 1250 lb. |
Color | Gray |
Decking Material | Particleboard |
Depth | 48" |
Finish | Electro Coat |
Height | 84" |
---|---|
Material | Steel |
Number of Shelves | 3 |
Shelf Adjustments | 1-1/2" Increments |
Shelf Style | Single Straight |
Width | 96" |
Height (cm) | 35.56 |
---|---|
Length (cm) | 246.38 |
Width (cm) | 121.92 |
HS Code | 9403608081 |
---|---|
Country Of Origin | US |
Weight (kg) | 162.84 |
Please note that the item you have bought is a 115V.