Flat Shipping at $44.99

TENNSCO WBA-1-3696P Workbench 96wx36dx27-7/8 To 35-3/8 Inch Height

Item: AD9LYT
Model: WBA-1-3696P
Cross Ref: 4TKR6
Check Availability
In Stock

Get it by Monday, Aug 24

$44.99 Flat Shipping $44.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$844.60
13% off
$734.80/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Workbench
Assembled/unassembled Unassembled
Brake Type None
Color Gray
Depth 36"
Display Qty 1
Edge Shape Square
Edge Type Square
Features Knock-Outs In Legs Allow For Electrical Outlets
Finish Powder Coating
Foot Type Plain
Frame Color Gray
Frame Gauge 13 ga.
Frame Material Steel
Frame Material Finish Powder Coated
Height Adjustability Adjustable Height
Height Adjustment Increments 1 1/2"
Height Adjustment Mechanism Bolted
Included (6) Knockouts
Included Components Stringer
Leg Type Straight Leg
Load Capacity 2400 lbs.
Material Steel
Max. Adjustable Height 36 7/8"
Min. Adjustable Height 27 7/8"
Mobility Stationary
No. Of Cabinets 0
No. Of Drawers 0
No. Of Knockouts 6
No. Of Legs 2
No. Of Legs And Bases 2
No. Of Outlets 0
No. Of Shelves 0
Non-metal Top Thickness 1 1/2"
Overall Depth 36"
Overall Load Capacity 2400 lbs.
Overall Width 96"
Overall Wxd 96" x 36"
Portability Stationary
Resistance Properties Rust Resistant
Top Gauge/thickness 1 1/2"
Top Material Plastic
Top Thickness 1 1/2"
Width 96"
Work Surface Material Plastic Laminate
Workbench Assembly Unassembled
Workbench Item Workbench
Workbench/table Adjustment Bolted
Workbench/table Assembly Unassembled
Workbench/table Frame Material Steel

Shipping Information

Height (cm) 12.7
Length (cm) 246.38
Width (cm) 91.44
HS Code 9403200030
Country Of Origin US
Weight (kg) 104.8050
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies