-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Storage Cabinet |
---|---|
Assembled/Unassembled | Unassembled |
Assembly | Unassembled |
Cabinet Color | Medium Gray |
Door Type | Clearview |
Finish | Powder Coated |
Gauge | 24 |
Green Certification or Other Recognition | SCS Indoor Advantage Certified |
Handle | Single |
Locking System | 3 Point |
Material | Steel |
---|---|
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 3 |
Overall Depth | 18" |
Overall Height | 42" |
Overall Width | 36" |
Shelf Capacity | 150 lb. |
Strength Rating | Industrial |
Total Number of Drawers | 0 |
Height (cm) | 27.94 |
---|---|
Length (cm) | 106.68 |
Width (cm) | 91.44 |
HS Code | 9403200030 |
---|---|
Country Of Origin | US |
Weight (kg) | 31.3 |
Please note that the item you have bought is a 115V.