TENNANT 1232648 Twister Pad, Blue, 9 Inch Floor Pad Size, 350 rpm, Microscopic Diamonds, 2PK

Item: CU6FMQ
Model: 1232648
Cross Ref: 54TP31
13 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$440.52
13% off
$383.25/pkg. of 2 (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Pad
Application Cleaning, Polishing
Center Hole Dia. 3"
Compatible With Grainger Part No 801YP5
Dia. 8 1/2"
Display Qty 2
Fits Machine Size 18"
Floor Application Cleaning, Scrubbing
Floor Pad Size 9"
For Use With Walk Behind Floor Scrubber
Included (2) Pads
Machine Size 18"
Material Diamond
Max. Speed 350 RPM
Overall Length Not Applicable
Overall Width Not Applicable
Pad/brush Size 9"
Product Type Polishing Pad
Shape Twister
Speed 350 RPM
Thickness 13/16"

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 0.0720
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies