Flat Shipping at $65.99

TELEMECANIQUE SENSORS ZCKD21 Limit Switch Head Roller Lever Plunger

Item: AF9FVY
Model: ZCKD21
Cross Ref: 2EJ05
Check Availability
In Stock

Get it by Wednesday, Nov 18

$65.99 Flat Shipping $65.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Movement Of Operating Head
$108.69
5% off
$103.26/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Limit Switch Head
Action Momentary
Actuator Length 1.37"
Actuator Location Top
Actuator Style Roller Lever Plunger
Arm/operator Length 1.37"
Compatible With Series Xckl, Xckm
Contact Form Not Applicable
Directional Movement CCW/CW
Display Qty 1
Included Actuator Actuator Included
Ip Rating Not Rated
Max. Arm Length 1.37"
Max. Operating Temp. 158°F
Min. Operating Temp. -13°F
Movement Horizontal
Nema Enclosure Rating NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 12
Nema Rating Non NEMA
Operating Force 1.8 lbs.-in.
Operating Temp. -25°F to +70°F
Operating Torque 1.8 lbs.-in.
Positive Opening With
Total Travel 0.47"
Travel 0.47"
Travel Length 0.47"

Product Details

    • Special Features: Momentary

Shipping Information

Height (cm) 3.5
Length (cm) 7.5
Width (cm) 6.3
HS Code 8538908080
Country Of Origin US
Weight (kg) 0.0843

Certification

logoslogoslogos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies