-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pipe Insulation |
---|---|
Approx. "R" Value | 5.53 |
Approx. 'R' Factor | 5.53 |
Color | Light Gray |
For Tube I.D. | 1-1/2" |
For Tube O.D. | 1-5/8" |
Insulation Nominal I.D. | 1.625" |
---|---|
Insulation Type | Hinged with Self Sealing Lap |
Length | 4ft. |
Material | Melamine Foam |
Temp. Range | -40 Degrees to 350 Degrees F |
Wall Thickness | 1" |
Height (cm) | 132.08 |
---|---|
Length (cm) | 60.96 |
Width (cm) | 66.04 |
HS Code | 3926909980 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.09 |
Please note that the item you have bought is a 115V.