Item | Nuzzler Edge Clamp |
---|---|
Length | 5.187" |
Slot Size | 1/2 In. |
Thickness | 3/4" |
---|---|
Type | Standard Grip |
Width | 1.5" |
Height (cm) | 2.03 |
---|---|
Length (cm) | 20.07 |
Width (cm) | 3.81 |
HS Code | 8205700090 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.54 |
UPC | 813930799124 |
Please note that the item you have bought is a 115V.