-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Tapped End Clamp |
---|---|
Length | 6" |
Slot Size | 5/8 In. |
Thickness | 3/4" |
---|---|
Width | 1.5" |
Height (cm) | 2.54 |
---|---|
Length (cm) | 11.43 |
Width (cm) | 21.08 |
HS Code | 8205700090 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.6975 |
Please note that the item you have bought is a 115V.