-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Clamping Kit |
---|
Type | Super |
---|
Height (cm) | 12.95 |
---|---|
Length (cm) | 39.62 |
Width (cm) | 23.62 |
HS Code | 8466208020 |
Country Of Origin | US |
---|---|
Weight (kg) | 11.9565 |
UPC | 840528111686 |
Please note that the item you have bought is a 115V.