-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Doughnut Coupling Element |
---|---|
Body Style | WES30 |
Capscrew Size | 3/8-16 UNC x 5/8 |
Capscrew Torque | 30 lbs.-ft. |
Coupling Size | WE30 |
Element Outside Dia. | 8.41" |
Element Type | Tire Coupling Element |
Element Width | 9.35" |
Height | 8.41" |
HP Rating @ 100 RPM | 5.8 hp |
HP Rating @ 1150 RPM | 66.60 |
HP Rating @ 1200 RPM | 69.50 |
HP Rating @ 1750 RPM | 101.35 |
HP Rating @ 1800 RPM | 104 hp |
HP Rating @ 300 RPM | 17.37 |
HP Rating @ 3450 RPM | 199.80 |
HP Rating @ 3600 RPM | 200 hp |
HP Rating @ 50 RPM | 2.90 |
HP Rating @ 690 RPM | 39.96 |
HP Rating @ 870 RPM | 50.38 |
---|---|
Insert Design | Spacer |
Insert Material | Polyether Urethane/Steel |
Insert Type | MATL |
Length | 9.35" |
Material | Polyether Urethane |
Max. Angular Misalignment | 3 Deg. |
Max. HP | 335.90 |
Max. Parallel Misalignment (In.) | 0.09375" |
Max. RPM | 4200 RPM , 5800 RPM |
Operating Temp. | -40 to 200 Deg. F |
Outside Dia. | 8.41" |
Product Type | Dura-Flex Element |
Rated Torque | 3650 lbs.-in. |
Size | WE30 |
Stiffness | 42200 lbs.-in./rad. |
Torsional Stiffness (Deg./In.-Lbs.) | 42,200 lb-in/rad |
Weight | 8.8 Lbs. |
Height (cm) | 14.48 |
---|---|
Length (cm) | 28.45 |
Width (cm) | 26.16 |
HS Code | 8483608000 |
Country Of Origin | US |
---|---|
Weight (kg) | 3.9375 |
UPC | 698672118897 |
Please note that the item you have bought is a 115V.