-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Transmission Chain Sprocket |
---|---|
Belt Width | 65mm |
Bore Type | Quick Disconnect Bushing |
Bushing | M |
Dimension E | 1.97" |
Dimension L | 6 3/4" |
Dimension M | 1 3/4" |
Face Width | 3.03" |
Hub Dia. | 10.5" |
Hub Length | 5.19" |
Hub Location | -0.5" |
Inertia WR | 138 lbs.-sq. ft. |
---|---|
Inside Dia. | 27.56" |
Material | Cast Iron |
Max. RPM | 860 RPM |
Number of Teeth | 168 |
Outside Dia. | 29.37" |
Pitch | 210-002.01 |
Pitch Dia. | 29.475" |
Product Type | QT Power ChainĀ® |
RPM High | 860 rpm |
Weight | 196 lbs. |
Please note that the item you have bought is a 115V.