-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Taper-Lock Bushing |
---|---|
Bolt Circle Dia. | 6.72" |
Bore Dia. | 3-5/8" |
Bore Size | 3 mm |
Bore Type | Finished with Keyway |
Bushing | Standard |
Bushing Type | Standard |
Coupling Size | 5040 |
Dimension A | 7" |
Dimension B | 4" |
Hardware | Inch Series |
Key Size | 7/8" x 7/16" |
---|---|
Keyway | Standard |
Material | Steel |
Mounting Type | Conventional |
Product Type | Taper Lock Bushing |
Size | 5040 |
Torque | 126000 lbs.-in. |
Torque Range | 126000 lb-in |
Type | Standard |
Weight | 31 Lbs. |
Weight (kg) | 13.995 |
---|
Please note that the item you have bought is a 115V.