-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Taper-Lock Bushing |
---|---|
Bolt Circle Dia. | 4" |
Bore Dia. | 15/16" |
Bore Size | 15/16" |
Bore Type | Finished with Keyway |
Bushing | Standard |
Bushing Type | Standard |
Coupling Size | 3030 |
Dimension A | 4 1/4" |
Dimension B | 3" |
Hardware | Inch Series |
---|---|
Key Size | 1/4" x 1/8" |
Keyway | Standard |
Material | Steel |
Mounting Type | Conventional |
Size | 3030 |
Torque | 24000 lbs.-in. |
Torque Range | 24000 lb-in |
Type | Standard |
Weight | 10 Lbs. |
Weight (kg) | 4.5 |
---|
Please note that the item you have bought is a 115V.