-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Sprocket |
---|---|
Belt Width | 230mm |
Bore Type | Finished with No Keyway |
Bushing | MPB |
Dimension E | 1 1/4" |
Dimension L | 7 1/2" |
Dimension M | 3.63" |
Face Width | 9.88" |
Hub Location | 7 1/2" |
Inertia WR | 9.64 lbs.-sq. ft. |
Inside Dia. | 7.56" |
---|---|
Material | Cast Iron |
Max. RPM | 2680 RPM |
Number of Teeth | 38 |
Outside Dia. | 9.35" |
Pitch | 210-003.01 |
Pitch Dia. | 9.524" |
Product Type | Synchronous Plus |
RPM High | 2,680 rpm |
Weight | 120 Lbs. |
Please note that the item you have bought is a 115V.