-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | V-Belt Sheave |
---|---|
4L, A, or AX Belt Pitch Dia. | 3.2" |
4LA or A Belt Pitch Dia. | 3.2" |
5L, B, or BX Belt Pitch Dia. | 3.6" |
Belt Type | 4L |
Bore Dia. | 7/8" |
Bore Type | Finished with Keyway |
Bore-to-Size Bore Dia. | 7/8" |
Bushing Required | None |
Construction | Web |
Datum Diameter | 3.6" |
Dimension E | 0.44" |
Dimension L | 1.19" |
Face Width | 0.88" |
Fits Shaft Dia. | 7/8" |
---|---|
Hub Dia. | 1 13/16" |
Industry Number | BK4078 |
Inertia WR | 0.02 lbs.-sq. ft. |
Inside Dia. | 3.45" |
Keyway Size | 0.187" x 0.093" |
Material | Cast Iron |
Max. RPM | 6330 RPM |
Number of Grooves | 1 |
Outside Dia. | 3.95" |
Overall Length | 1.3125" |
Pitch Dia. | 4.01" |
Set Screw Included | Yes |
Weight | 1.8 lbs. |
Height (cm) | 10.92 |
---|---|
Length (cm) | 10.67 |
Width (cm) | 3.81 |
HS Code | 8483509040 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.765 |
UPC | 698672131247 |
Please note that the item you have bought is a 115V.