-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | V-Belt Sheave |
---|---|
Balance | Standard, 1 plane |
Belt Type | D |
Bore Type | Quick Disconnect Bushing |
Bushing | M |
Datum Diameter | 58" |
Dimension E | 0.47" |
Dimension L | 6 3/4" |
Dimension M | 0.28" |
Face Width | 7 1/2" |
Hub Location | 1.94" |
Inertia WR | 2660 lbs.-sq. ft. |
---|---|
Inside Dia. | 55.25" |
Material | Cast Iron |
Max. RPM | 430 RPM |
Number of Grooves | 5 |
Outside Dia. | 58.6" |
Overall Length | 7 1/2" |
Pitch Dia. | 58.6" |
RPM High | 430 rpm |
Weight | 675 lbs. |
Weight (kg) | 303.75 |
---|
Please note that the item you have bought is a 115V.