-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | V-Belt |
---|---|
Banded | Yes |
Belt Type | C |
Length | 53.9" |
Material | Diene |
Number of Ribs | 3 |
Operating Temp. | -30 to 140 Deg. F |
---|---|
Product Type | Classical |
Resistance | Anti-Static,Fire Resistant,Oil Resistant |
Standard | ARPM IP-20 |
Weight | 3.6 Lbs. |
Weight (kg) | 1.62 |
---|
Please note that the item you have bought is a 115V.