-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | V-Belt Sheave |
---|---|
4L, A, or AX Belt Pitch Dia. | 2.1" |
4LA or A Belt Pitch Dia. | 2.1" |
5L, B, or BX Belt Pitch Dia. | 2.5" |
Belt Type | 4L |
Bore Dia. | 1" |
Bore Type | Finished with Keyway |
Bore-to-Size Bore Dia. | 1" |
Bushing Required | None |
Construction | Solid |
Datum Diameter | 2 1/2" |
Dimension E | 0.47" |
Dimension L | 1.97" |
Face Width | 1 3/4" |
Fits Shaft Dia. | 1" |
---|---|
Hub Dia. | 1 7/8" |
Industry Number | 2BK271 |
Inertia WR | 0.01 lbs.-sq. ft. |
Inside Dia. | 2.35" |
Keyway Size | 0.250" x 0.125" |
Material | Cast Iron |
Max. RPM | 8780 RPM |
Number of Grooves | 2 |
Outside Dia. | 2.85" |
Overall Length | 2.21875" |
Pitch Dia. | 2.91" |
Set Screw Included | Yes |
Weight | 2 Lbs. |
Height (cm) | 6.35 |
---|---|
Length (cm) | 9.4 |
Width (cm) | 9.14 |
HS Code | 8483509040 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.81 |
UPC | 698672131704 |
Please note that the item you have bought is a 115V.