-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Sprocket |
---|---|
Belt Width | 0.38" |
Bore Type | Finished with No Keyway |
Bushing | MPB |
Dimension E | 0.34" |
Dimension L | 0.91" |
Face Width | 0.56" |
Hub Location | 1.06" |
Hub Projection (In.) | 1.06" |
Material | Steel |
---|---|
Max. RPM | 16580 RPM |
Number of Teeth | 24 |
Outside Dia. | 1.51" |
Pitch | 1/5" |
Pitch Dia. | 1.528" |
Product Type | Timing |
RPM High | 16580 rpm |
Weight | 0.3 Lbs. |
Please note that the item you have bought is a 115V.