-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Transmission Chain Sprocket |
---|---|
Belt Width | 90mm |
Bore Type | Finished with No Keyway |
Bushing | MPB |
Dimension E | 1.13" |
Dimension L | 5.33" |
Dimension M | 0" |
Face Width | 4.2" |
Hub Location | 4.89" |
Hub Projection (In.) | 4.89" |
Inertia WR | 0.76 lbs.-sq. ft. |
---|---|
Material | Ductile Iron |
Max. RPM | 6720 RPM |
Number of Teeth | 33 |
Outside Dia. | 5.68" |
Pitch | 210-002.01 |
Pitch Dia. | 5.79" |
Product Type | QT Power Chain II |
RPM High | 6720 rpm |
Weight | 28 Lbs. |
Weight (kg) | 12.6 |
---|
Please note that the item you have bought is a 115V.