-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Accessory Kit |
---|---|
Coupling Overall Length | 6.14" |
Coupling Size | 1070 |
Coupling Weight | 22 lbs. |
Coupling WR | 62 lbs.-sq. ft. |
Cover Outside Diameter | 6.38" |
Cover Width | 3.74" |
Gap | 0.13" |
HP Rating @ 100 RPM | 14 hp |
---|---|
Material | Grid, aluminum cover, seals, gasket, hardware |
Max. Bore | 2 1/2" |
Max. RPM | 4125 RPM |
Overall Length | 6.14" |
Rated Torque | 8798 lbs.-in. |
Size | 1070 |
Weight | 5.6 Lbs. |
Please note that the item you have bought is a 115V.