Flat Shipping at $44.99

TAPCO 102182BXK Adhesive Pad Black 4 x 4, 100PK

Item: AC7CUF
Model: 102182BXK
Cross Ref: 38A885
Check Availability
In Stock

Get it by Wednesday, Sep 23

$44.99 Flat Shipping $44.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$174.93
13% off
$152.19/pkg. of 100 (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Adhesive Pad
Adhesive Material Butyl
Color Black
Compatible With Manufacturer Model Number 102235BXK, 102236BXK, 102239BXK
Dimensions 4" x 4"
Dimensions (w X L) 4" x 4"
For Use With Product Type Delineator Posts, Pavement Markers, Surface Mount Channelizer Posts
Height 3/16"
Included (100) Adhesive Pads
Installation Method Peel And Stick
Installation Surface Asphalt, Concrete
Length 4"
Material ABS, Acrylic
Product Type Adhesive Pad
Width 4"

Shipping Information

Height (cm) 24.13
Length (cm) 23.88
Width (cm) 23.62
HS Code 5906100000
Country Of Origin US
Weight (kg) 9.5400
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies