TAMPER-PRUF SCREW 151360 Tamper Resistant Screw, 1/2 In Lg., 0.141 In Head Ht., 0.359 In Head Dia., 10 Screw Size, One Way, Rnd Spacer, 50PK

Item: AE4BJP
Model: 151360
Cross Ref: 5JA43
9 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$20.67
10% off
$18.60 /pkg. of 50 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Tamper Resistant Screw
Dimensional Standards Asme B18.6.4
Drive One-Way
Drive Size 10
Drive Type One Way
Fastener Length 1/2"
Finish Plain
Grade Grade 18-8
Head Dia. 0.359"
Head Height 0.141"
Head Type Round Spacer
Length 1/2"
Material Stainless Steel
Minimum Head Width 0.334"
Screw Size #10
System Of Measurement Imperial
Thread Size #10
Tip Type Pointed
Type Tamper Resistant

Product Details

Tamper-Pruf 151360 screw is used to prevent unauthorised access and tampering in electronics, machinery, infrastructure and security systems, ensuring security and integrity across various industries. This anti tamper screw is suitable in industries where security and integrity are paramount, including manufacturing, transportation, utilities and government facilities.

Shipping Information

Height (cm) 6.86
Length (cm) 4.57
Width (cm) 2.79
HS Code 7318156070
Country Of Origin US
Weight (kg) 0.09

Features

  • This anti tamper screw has a round head design, providing a sleek and versatile appearance while maintaining tamper resistance.
  • It features a one-way drive mechanism, enhancing security by allowing installation but preventing removal without specialised tools.
  • This tamper-resistant screw is made of durable 18-8 stainless steel with plain finish, ensuring corrosion resistance and longevity.
  • It is compliant with ASME B18.6.4, ensuring precise dimensions and compatibility with standardised fastening systems.
  • This anti tamper screw further uses the inch system, facilitating compatibility and ease of measurement for American standard applications.

Frequently Asked Questions

Can tamper-resistant screws be installed in confined spaces?

Yes, tamper-resistant screws come in various sizes and configurations, including low-profile options. So, it makes them suitable for installation in confined spaces where access may be limited.

Are tamper-resistant screws reusable?

In most cases, tamper-resistant screws are designed for one-time use to maintain security integrity. Attempting to remove and reinstall them may compromise their effectiveness and security measures.

What safety precautions should I take when using this tamper-resistant screw?

  • Handle tamper-resistant screws with care to avoid injury.
  • Wear appropriate personal protective equipment, such as gloves and safety glasses.
  • Use specialised tools correctly to prevent accidents or damage during installation or removal.

What factors should I consider when choosing a tamper-resistant screw?

Major factors include security level, application environment, compatibility, customisation options and regulatory compliance.

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site