-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hot Water Circulator Pump |
---|---|
Amps | 0.52 |
Best Efficiency GPM @ Head | 6 gpm @ 6.5 ft. |
Compliance | Low Lead,NSF-372 |
Connection Style | Sweat |
Drive Type | Direct |
Face to Face Dimension | 4-1/4" |
Housing Material | Low Lead Bronze |
HP | 1/40 |
Impeller Material | Noryl(R) |
Inlet/Outlet Size | 1/2" |
Length | 5.125" |
Loop Configuration | Open |
Max. GPM @ Head | 10.5 gpm @ 1 ft. |
Max. Operating Pressure | 125 psi |
---|---|
Max. Temp. | 220 Degrees F |
Mechanical Seal | No |
Min. GPM @ Head | 2 gpm @ 9 ft. |
Number of Speeds | 1 |
Phase | 1 |
Pump Mount | In Line |
Pump Type | In Line, Wet Rotor |
RPM | 3250 |
Shaft Material | Ceramic |
Shut-Off | 9.5 ft. |
Thermal Protection | Impedance |
Voltage | 115 |
Width | 3 5/16" |
Height (cm) | 10.67 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 13.72 |
HS Code | 8413702090 |
---|---|
Country Of Origin | US |
Weight (kg) | 2.04 |
Please note that the item you have bought is a 115V.