-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hot Water Circulator Pump |
---|---|
Amps | 1.10 |
Best Efficiency GPM @ Head | 18 gpm @ 7 ft. |
Connection Style | Flanged |
Drive Type | Direct |
Face to Face Dimension | 6-3/8" |
Housing Material | Cast iron |
HP | 1/8 |
Impeller Material | Polypropylene |
Inlet/Outlet Size | 3/4" |
Length | 7.25" |
Loop Configuration | Closed |
Max. GPM @ Head | 30 gpm @ 1 ft. |
Max. Operating Pressure | 125 psi |
Max. Temp. | 230 Degrees F |
---|---|
Mechanical Seal | No |
Min. GPM @ Head | 4 gpm @ 10 ft. |
Number of Speeds | 1 |
Phase | 1 |
Pump Mount | In Line |
Pump Type | In Line, Wet Rotor |
RPM | 3250 |
Shaft Material | Ceramic |
Shut-Off | 11 ft. |
Thermal Protection | Impedance |
Voltage | 115 |
Width | 5.38" |
Height (cm) | 14.73 |
---|---|
Length (cm) | 19.81 |
Width (cm) | 16.26 |
HS Code | 8413702090 |
---|---|
Country Of Origin | US |
Weight (kg) | 4.54 |
Please note that the item you have bought is a 115V.