-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Master Stop Extreme Grip PSA Tape |
---|---|
Color | Black |
Depth | 6" |
Installation Method | Adhesive |
Material | Pressure Sensitive Adhesive |
---|---|
Thickness | 3/64" |
Tread Pattern | Medium Grit Coating |
Width | 24" |
Height (cm) | 3.81 |
---|---|
Length (cm) | 62.23 |
Width (cm) | 16.51 |
Country Of Origin | US |
---|---|
Weight (kg) | 2.0185 |
Please note that the item you have bought is a 115V.