-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Lubricant |
---|---|
Container Type | Plastic Bottle |
Flash Point | Greater Than 440 |
Size | 8 oz. |
---|---|
Specific Gravity | 0.85 to .089 |
Viscosity Index | 100 |
Country Of Origin | USA |
---|
Please note that the item you have bought is a 115V.