SUMNER 785800 Round Stool, 22 Inch Ht, Manual, 15 Inch min to 22 Inch max, No Backrest, Green, Round

Item: EA6ECC
Model: 785800
Cross Ref: 45EK85
Check Availability
In Stock

Get it by Friday, Sep 18

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$237.62/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Pedestal
Adjustable Seat Height Yes
Assembled Assembled
Backrest No
Base Color Green
Base Design Round Pedestal
Built-in Tool Tray No
Color Green, Yellow
Includes Footring No
Max. Seat Height 22"
Min. Seat Height 15"
Mobility Mobile
No. Of Legs 1
Overall Height 22"
Seat Adjustment Range 15" to 22"
Seat Adjustment Type Manual
Seat Color Yellow
Seat Material Steel
Seat Padding Material Not Available
Seat Shape Round
Seat Width/dia. 14"

Shipping Information

Height (cm) 49.53
Length (cm) 51.82
Width (cm) 50.29
Country Of Origin CN
Weight (kg) 9.8820
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies