-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bulk Storage Rack |
---|---|
Capacity per Shelf | 680 lb. |
Color | Black |
Depth | 24" |
Finish | Flat |
Height | 27" |
---|---|
Load Capacity | 1000 lb. |
Material | Molded HDPE Plastic |
Number of Shelves | 2 |
Width | 96" |
Height (cm) | 22.86 |
---|---|
Length (cm) | 246.38 |
Width (cm) | 63.75 |
HS Code | 9403704031 |
---|---|
Country Of Origin | US |
Weight (kg) | 29.94 |
Please note that the item you have bought is a 115V.