-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bulk Storage Rack, Starter |
---|---|
Capacity per Shelf | 350 lb. |
Color | Black |
Depth | 16" |
Finish | Flat |
Height | 48" |
---|---|
Load Capacity | 700 lb. |
Material | Plastic |
Number of Shelves | 2 |
Width | 66" |
Height (cm) | 19.69 |
---|---|
Length (cm) | 168.91 |
Width (cm) | 45.09 |
HS Code | 9403708031 |
---|---|
Country Of Origin | US |
Weight (kg) | 18.6 |
Please note that the item you have bought is a 115V.