-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bulk Storage Rack |
---|---|
Capacity per Shelf | 170 lb. |
Color | Black |
Depth | 16" |
Finish | Flat |
Height | 51" |
---|---|
Load Capacity | 500 lb. |
Material | Molded HDPE Plastic |
Number of Shelves | 3 |
Width | 36" |
Height (cm) | 22.86 |
---|---|
Length (cm) | 92.2 |
Width (cm) | 63.5 |
HS Code | 9403708031 |
---|---|
Country Of Origin | US |
Weight (kg) | 15.76 |
Please note that the item you have bought is a 115V.