Sign In

STRUCTURAL PLASTICS D9624 Dunnage Rack 1500 Lb. Hdpe 96 W x 24 D

Item: AD9TYW
Model: D9624
Cross Ref: 4UW58
Check Availability

Due to weight and dimension restrictions, please request a shipping quote

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$167.85 /unit (ex. VAT)
Request Quote

Payment

Delivery

Specifications

Item Dunnage Rack
Color Black
Depth 24"
Finish Flat
Height 12"
Load Capacity 1500 lb.
Material Polyethylene
Width 96"

Shipping Information

Height (cm) 30.48
Length (cm) 243.84
Width (cm) 60.96
HS Code 9403708031
Country Of Origin US
Weight (kg) 12.25

Other Also Viewed

Explore Products

Please note that the item you have bought is a 115V.

Agree