-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Web Sling |
---|---|
Basket Hitch Capacity | 64,000 lb. |
Color | Yellow |
Eye Length | 30" |
Length | 20ft. |
Material | Nylon |
Number of Plies | 1 |
Sling Rating | Type 8 |
---|---|
Sling Type | Cargo Basket |
Temp. Range | -40 Degrees to 194 Degrees F |
Wear Resistant Cover | None |
Web Grade | Heavy-Duty |
Width | 20" |
Yarn Coating | Non-Hazardous Acrylic |
Height (cm) | 15.24 |
---|---|
Length (cm) | 111.76 |
Width (cm) | 51.44 |
HS Code | 4202929026 |
---|---|
Country Of Origin | US |
Weight (kg) | 14.47 |
Please note that the item you have bought is a 115V.