-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Flashlight |
---|---|
Batteries Included | Yes |
Battery Burn Time | 3 hr. 30 min. lm\12 hr. lm, 8 hr. lm (Flash), 20 days, lm (Moonlight) |
Battery Pack Replacement | 90335 |
Battery Size | Sub-C |
Battery Type | NiCad |
Beam Distance | 210m (High), 115m (Low) |
Body Color | Yellow |
Body Material | Nylon |
Candle Power | 12,900 (High), 4300 (Low) |
Charging Time | 8 to 10 hr. |
Cord Type | AC/DC |
Diameter | 2.75" |
Flashlight Grade | Industrial |
Focus | Spot Beam |
Impact Resistance | 2m |
Lamp Life | 50,000 hr. |
---|---|
Lamp Type | LED |
Length | 9 13/64" |
Lens Material | Polycarbonate |
Light Output | 150/55 lm |
Light Output Modes | 3 |
Lumens | 150/55 |
Lumens Range | 100 to 249 |
Maximum Lumens Output | 150 |
Number of Batteries | 1 |
Number of Recharges | 1,000 |
Run Time on High Setting | 3.5 hr. |
Safety Rated | Class I, Div. 1 |
Safety Rating | Class I & II Division 1, Groups C,D,F,G; Class III; T-Code: T4; Exia;NON-INCENDIVE: Class I Division 2; Groups A,B,C,D, T-CODE T4 |
Switch Type | Electronic |
Water Penetration Rating | IPX4, Water Penetration |
Height (cm) | 7.62 |
---|---|
Length (cm) | 33.53 |
Width (cm) | 23.88 |
HS Code | 8513100000 |
---|---|
Weight (kg) | 1.54 |
Please note that the item you have bought is a 115V.