-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Chemical Metering Pump |
---|---|
Body Material | Polycarbonate |
Compliance | NSF 50 |
Cord Length | 6ft. |
Head and Fitting Material | Polycarbonate |
Height | 6" |
Length | 10.6" |
Max. Flow | 0.71 GPH |
Max. Flow Rate | 0.71 gph |
Max. Pressure | 100 psi |
Max. Viscosity | 1500 CPS |
Min. Flow Rate | 0.8 GPD |
Motor HP | 1/30 |
Motor RPM | 44 |
---|---|
Number of Feeds | 1 |
Power Cord | 6 ft. |
Pump Type | Peristaltic |
Reproducibility | +/-2 % |
Seals and O-Rings | Santoprene |
Self-Priming | Yes |
Suction Lift | 25 Ft. |
Tube Material | Polyethylene |
Turn Down Ratio | 20:1 |
Type | Adjustable Single Head |
Voltage | 115 |
Width | 5.3" |
Height (cm) | 23.62 |
---|---|
Length (cm) | 32 |
Width (cm) | 20.57 |
HS Code | 8413190000 |
---|---|
Country Of Origin | US |
Weight (kg) | 3.72 |
Please note that the item you have bought is a 115V.