-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Indicator Inspection Kit |
|---|---|
| Accuracy | -0.001" to +0.001" |
| Agd Number | AGD 2 |
| Back Type | Lug On Center |
| Base Height | 1.89" |
| Base Length | 1.89" |
| Base Size | 1.89" L x 1.625" W x 1.89" H |
| Base Type | Magnetic, Locking Pliers |
| Base Width | 1.625" |
| Calibration Certificate | No |
| Compatible Indicator Mounts | Lug |
| Dial Color | White |
| Dial Size | 2 1/2" |
| Dimension Type | Inch |
|---|---|
| Included Base Manufacturer Model No | 657P |
| Included Indicator And Base | 25-441J (657P) |
| Includes | Automotive Inspection Kit, Magnetic Base, Plastic Case, Pliers |
| Includes Snug | Yes |
| Indicator Style | Plunger |
| Long Form Calibration Certificate | No |
| Magnet Type | Permanent |
| Magnetic Base | Yes |
| Maximum Reach | 9 7/8" |
| Range | 0" to 1" |
| Standards | AGD |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 31.75 |
| HS Code | 9017308000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.745 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)