-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Telescoping Gage Set |
|---|---|
| Construction | Steel |
| Depth | 2.625" |
| Finish | Polish Steel |
| Gauge Plunger Style | Single Arm Plunger |
| Handle Length | 2 3/8" to 3 1/4" |
| Included Gauge Ranges | 1-1/4" to 2-1/8", 1/2" to 3/4", 2-1/8" to 3-1/2", 3-1/2" to 6", 3/4" to 1-1/4" |
| Includes | Protective Pouch |
| Includes Case | Yes |
| Maximum Measurement - Inch | 2 1/8" |
|---|---|
| Maximum Measurement - Mm | 54 mm |
| Maximum Measuring Depth | 2 5/8" |
| Minimum Measurement - Inch | 1/2" |
| Minimum Measurement - Mm | 13 mm |
| Number Of Pieces | 5 |
| Overall Length | 2 3/4" |
| Range | 1/2" to 6" |
| Replaceable Handle | Yes |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 20.83 |
| Width (cm) | 13.21 |
| HS Code | 9017308000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)