-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Combination Square Set |
---|---|
Blade Finish | Satin Chrome |
Blade Length | 12" |
Blade Material | Hardened and Tempered Steel |
Finish | Black Wrinkle |
Graduation Type | 4R |
---|---|
Graduations | 8ths/16ths/32nds/64ths |
Head Material | Cast Iron |
Head Type | Square, Center, Protractor |
Number of Pieces | 4 |
Height (cm) | 3.56 |
---|---|
Length (cm) | 31.5 |
Width (cm) | 16 |
HS Code | 9017208080 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.04 |
UPC | 993251310595 |
Please note that the item you have bought is a 115V.