-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Combination Square |
---|---|
Blade Finish | Satin Chrome |
Blade Length | 6" |
Blade Material | Hardened and Tempered Steel |
Finish | Black Wrinkle |
Graduation Type | 4R |
---|---|
Graduations | 8ths/16ths/32nds/64ths |
Head Material | Cast Iron |
Head Type | Square, Center |
Number of Pieces | 3 |
Height (cm) | 2.03 |
---|---|
Length (cm) | 17.02 |
Width (cm) | 12.45 |
HS Code | 9017800000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.25 |
UPC | 049659563634 |
Please note that the item you have bought is a 115V.