-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Brass Drive Pin Punch |
|---|---|
| Application | For Installing And Removing Pins And Shafts |
| Automatic | No |
| Characteristics | Size Stamped On Head |
| Container Type | Box |
| Features | Punch Diameter Clearly Marked On The Head, Will Not Damage Softer Materials |
| Grip Type | Knurled |
| Heat-treated | No |
| Hole Dia. | 3/32" |
| Includes Handguard | No |
| Includes Handle | No |
| Includes Striking Cap | No |
| Insulated | No |
| Length | 4" |
| Material | Brass |
|---|---|
| Material Applications | Metal, Plastic, Wood |
| Measurement Type | SAE |
| Non Sparking | Yes |
| Overall Length | 4" |
| Punch Type | Drive Pin Punch |
| Shank Dia. | 17/64" |
| Shank Shape | Round |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tip Diameter | 3/32" |
| Tip Size | 0.094" |
| Tip Type | Flat |
| Height (cm) | 0.64 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 8.89 |
| HS Code | 8205598000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)