STARRETT 701A 52913 Inside Groove Micrometer 0.5 To 1.5 In

Item: AE6MVW
Model: 701A
Cross Ref: 5UAC3 / 52913
27 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,418.47
5% off
$1,347.55/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Inside Groove Micrometer
Anvil Curved
Anvil Material Steel
Anvil Shape Curved
Dimensions Type Inch
Graduations 0.001"
Lock Nut Type Screw
Long Form Calibration Certificate No
Movement Of Screw 1"
Operation Type Mechanical
Range 0.5" to 1.5"
Resolution 0.001"
Rotating Spindle (yes/no) No
Spc Output No
Spindle Curved
Spindle Material Steel
Thimble Type Friction

Product Details

    • Starrett 701A is a highly precise inside groove micrometer designed to accurately measure the width of grooves cut into O-rings, retaining rings and bore walls.
    • This Starrett inside groove micrometer features steel construction, smooth friction thimble, a locking screw, 0.030-inch-thick gaging contacts, measuring range of 0.5 - 1.5 inches and resolution of 0.001 inches.
    • It comes with a satin chrome finish to provide a glare-free and rust-proof reading surface.

Shipping Information

Height (cm) 2.54
Length (cm) 13.46
Width (cm) 6.1
HS Code 9017304000
Country Of Origin US
Weight (kg) 0.1350
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies