-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hole Attachment |
|---|---|
| Dia. | 9/16" |
| Hole Depth | 13/16" |
| Range | 0.562" |
|---|---|
| Accessory Type | Hole Attachment |
| For Use With | AGD Indicator |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.95 |
| Width (cm) | 4.06 |
| HS Code | 9017900140 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)