-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Blocks and Clamp Set |
|---|---|
| Accuracy | -0.0002" to +0.0002" |
| Capacity | 2" |
| Height | 2" |
| Holes | 1 |
| Includes | 2 V-Blocks, 2 Clamps |
|---|---|
| Length | 2 1/2" |
| Product Type | V-Block And Clamp |
| Shape | V Block |
| Width | 3" |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 8.89 |
| HS Code | 8505904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.9025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)