-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Automatic Center Punch |
|---|---|
| Adjustable | Yes |
| Adjustable Blow Force | Yes |
| Automatic | Yes |
| Container Type | Box |
| Dia. | 11/16" |
| Features | Heavy-Duty, Internal Mechanism Automatically, Spring Tension Regulates Uniform In Depth And Size For Each Setting, The Point Can Be Easily Removed For Regrinding Or Replacement |
| Finish | Knurled |
| Grip Style | Knurled |
| Handle Material | Steel |
| Included Hand Guard | No |
| Included Handle | Yes |
| Included Striking Cap | No |
| Length | 5 1/4" |
|---|---|
| Material | Steel |
| Material Applications | Metal, Plastic, Wood |
| Measurement Type | SAE |
| No. Of Pieces | 1 |
| Overall Length | 5 1/4" |
| Point | 0.015" |
| Punch Type | Center Punch |
| Replaceable Tip | Yes |
| Shank Dia. | 11/16" |
| Shank Shape | Round |
| Taper Length | 3/8" |
| Tip Type | Point |
Starrett 18C automatic centre punch is ideal for making marks on metal surfaces without using a hammer.
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 13.72 |
| Width (cm) | 2.79 |
| HS Code | 8205598000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
This knurled cap regulates the stroke impact.
This punch features a pointed tip to produce small indentations or punch starter holes in workpieces to facilitate drilling.
This punch has a round shank for handling high torque transmissions.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)