-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pin Vise |
|---|---|
| Application | Holds Wires, Scriber Points, Small Files, Taps And Drills |
| Finish | Nickel Plated |
| Grip Shape | Octagon |
| Grip Style | PVC Coated |
| Handle Type | Octagon |
| Material | Steel |
| Maximum Size - Inch | 0.062" |
| Maximum Size - Mm | 1.6 mm |
| Min. Size - Inch | 0.03" |
|---|---|
| Minimum Size - Mm | 0.8 mm |
| Number Of Pieces | 4 |
| Overall Length | 3.65" |
| Range | 0.8 mm to 1.6 mm , 0.80 mm to 1.6 mm |
| Range - Inch | 0.03" to 0.062" |
| Single End Or Double End | Single End |
| Type | Insulated Octagonal Handle |
| With Swivel Head | No |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 11.68 |
| Width (cm) | 3.05 |
| HS Code | 8205598000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)