Flat Shipping at $65.99

STANLEY 15-808A Hacksaw Blade, 10 Inch Blade Length, Steel, 18, 1/2 Inch Blade Width, 0.03125 Inch Blade Thick

Item: AJ2JAZ
Model: 15-808A
Cross Ref: 5R872
Check Availability
In Stock

Get it by Wednesday, Nov 18

$65.99 Flat Shipping $65.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$3.63
5% off
$3.45/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Hacksaw Blade
Applications Metal
Blade Length 10"
Blade Material Steel
Blade Thickness 1/32"
Blade Width 1/2"
Color Gray
Compatible With Manufacturer Model Number 15-809, 20-807
Features Corrosion Protection, Flexible, Ground Tooth Design
Hand Saw Application Stainless Steel, Unhardened Tool Steel
Hand Saw Blade Product Type General Purpose Hacksaw Blades
Material High Speed Steel
Material Application Metal
Non Sparking No
Primary Application Metal
Teeth Per Inch 18
Tooth Grind Positive Rake

Product Details

    • Nonsparking : No
    • Hand Saw Product Grouping : Hacksaw Blades

Shipping Information

Height (cm) 0.06
Length (cm) 25.4
Width (cm) 1.27
Country Of Origin TW
Weight (kg) 0.0180
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies