STAFFORD MFG 31LM014 Shaft Collar, 1 Piece Split, Clamp Type, 14mm Bore, Steel

Item: CJ6LYG
Model: 31LM014
Check Availability
In Stock

Get it by Thursday, Aug 20

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$2.46/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Shaft Collar
Bore Size 14 mm
Finish Black Oxide
Grade A283GRC
Material Steel
Outside Dia. 30 mm
Recessed Screw No
Screw Length 12 mm
Screw Material Alloy, Steel
Screw Size M4 x 0.7
Type Economy
Width 11 mm

Shipping Information

Height (cm) 3
Length (cm) 3
Width (cm) 1.1
Country Of Origin China
Weight (kg) 0.0495

Certification

logoslogos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies