SQUARE D PDC6BD6 Distribution Connector, Power Distribution Connectors 6-Hole, 125 A

Item: CU4FAX
Model: PDC6BD6
Cross Ref: 482J17
27 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$307.14
5% off
$291.78/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Connector
Accessory Type Power Distribution Connectors 6-Hole
Accessory/separate Part Type Connection Kit
Amps 125A
Component Type Cable Connector
Conductor Material Aluminium, Copper
Connections Terminals Screw Terminal 0.004 sq. in. to 0.02 sq. in. 14 AWG to 6 AWG
For Use With Powerpact(R) B Circuit Breakers
Frame Type 125A
Included Lugs, Mounting Hardware
Line Rated Amps 15/125A
No. Of Poles 3
Provided Equipment Interphase Barrier
Quantity Per Set Set of 3
Returnability Yes

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin MX
Weight (kg) 0.1372
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies