SQUARE D PDC3JD20 Distribution Connector

Item: CU4FAV
Model: PDC3JD20
Cross Ref: 48M233
29 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$824.05
5% off
$782.85/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Connector
Accessory Type CB Power Distribution Connector (3)
Circuit Breaker Type JG, JD, JJ, JL
Comm Code Enhanced 32900
Component Type Power Distribution Connector
Conductor Material Copper
Discount Schedule 0DE2
Family Series Square D Circuit Breakers, Powerpact Series
Line Rated Amps 150-250A , 150/250A
Max. Conductor Size 1 AWG
Min. Conductor Size 14 AWG
No. Of Conductor 3
Product Or Component Type Power Distribution Connector
Quantity Per Set Set of 3
Range Of Product Powerpact J
Returnability Yes
Tightening Torque 49.6 lbf.in (5.6 N.m), 49.6 lbf.in (5.6 N.m) 0.04-0.08 sq. in., (25-50 sq. mm) (AWG 4 AWG to 1), 35.4 lbf.in (4 N.m) 0.004-0.02 sq. in., (2.5-16 sq. mm) (AWG 14 AWG to 6), 49.6 lbf.in (5.6 N.m) 0.05-0.1 sq. in., (35-70 sq. mm)
Type Load

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin US
Weight (kg) 0.3195
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies